Shop All Backflow Preventer Repair Kits
Watts
Repair Kit 2" 25Aub-Rk
Mfr # 0864946
Zoro # G9550447
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0864946
- Zoro # G9550447
- UPC # 98268103595
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Details
Item | Repair Kit 2" 25Aub-Rk |
Description
Repair Kit 2 In. 25Aub-Rk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL reducer, 3" x 2" (26730)
- BRADLEY Foot Lever Hardware Prepack-Circle (S45-003)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Oil Rubbed Bronze (RP62152OB-1.2)
- ZORO SELECT Shower Valve Seal Kit, Symmons Faucets (55-0004)
- WATTS Repair Kit, Watts Series 009 M2, 2 In (009 M2 2 1st Check Kit)
- WATTS Repair Kit, Watts Series 009, 3/4 to 1 In (009 3/4 - 1 1st Check Kit)
- WATTS Repair Kit, Watts 009M2, 1-1/4 to 1-1/2 (009 M2 1 1/4 - 1 1/2 Relief Valve)
- WATTS Total Relief Kit, Watts Series 909, 8 In (909 8 Total Relief Kit)
- WATTS Rubber Kit, Watts Series 007, 3/4 to 1 In (007 3/4 - 1 Rubber Kit)
- WATTS Repair Kit, Watts Series 909, 6 In (909 6 2nd Check Kit)
- WATTS Repair Kit, 1/2"-1" (0006960)
- Watts Valves