Shop All Faucet Repair and Maintenance
Watts Regulator Company
Valve, Pres Reduc , Leadfree, 1/2"
Mfr # 9538
Zoro # G403525008
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Strainer
- Outlet Type Union Joint
- Application Commercial and Residential
- Gauge No Gauge
- Max. Pressure 25 to 75 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts Regulator Company
- MFR # 9538
- Zoro # G403525008
- UPC # 98268333084
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Outlet Size | 1/2 in |
Thread Size Type | NPT |
Details
Includes | Strainer |
Outlet Type | Union Joint |
Application | Commercial and Residential |
Gauge | No Gauge |
Max. Pressure | 25 to 75 psi |
Series | LFN55B-M1 |
Temp. Range | 33 to 180°F |
Inlet (In.) | 1/2 in |
Inlet Type | Female Threaded |
Valve Type | Standard |
Body Material | Lead Free Copper Silicon Alloy |
Description
Material: Bronze Body ;Inlet: 1/2" Npt ;Outlet: 1/2" Npt ;Lead Free: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGT25838S)
- ELKAY 1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece (LK174)
- GROHE SmartControl Button (48361000)
- THRIFCO PLUMBING 3/4 Inch MIP x 3/4 Inch GHT Brass No-Kink Hose Bibb, ARROWHEAD (6415105)
- COMPONENT HARDWARE Encore 8" OC. Brass Chrome Plated Wall Mount Pre Rinse Assembly with 14" Add On Faucet (KL53-1000-AF5)
- CHICAGO FAUCET Lh Lng Slo-Compression, PK12 (274-XTLHBL12JKABNF)
- POWERS Wax Element Repair Kit (420-024)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 18 in.L, Gray (02-18-M-N)
- ZORO SELECT Floor Flange Trim Plate, Steel, 1/2 In (1PPE2)
- KOHLER Valve Kit (1126312)
- KOHLER Ring, Retaining (42265)
- Watts Regulator Company Faucet Repair and Maintenance