Shop All Cooling Equipment Relays
Watts
Regulator, 3/4", 145 psi, 3 to 15 psi
Mfr # 0830918
Zoro # G2089153
product price: $1,240.99
/ea
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 152A
- Fits Brand Watts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0830918
- Zoro # G2089153
- UPC # 98268095821
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Regulator, 3/4", 145 psi, 3 to 15 psi |
For Use With Mfr. Model Number | 152A |
Fits Brand | Watts |
Description
Regulator, 3/4 In., 145 psi, 3 to 15 psi, For Use With Mfr. Model Number 152A, Fits Brand Watts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x20x15", MERV 13 (2JVD6)
- ALL-FILTERS 24X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (24242.10 6PK)
- IMPERIAL MFG 6 in. D X 6 in. L Galvanized Steel Flue Thimble (GV0931)
- JOHNSON CONTROLS Temperature Actuated Pneumatic Switch (A40FA-1C)
- WATTS Backflow Check Valve, 2-3/4", Water Relief (0342692)
- WATTS Backflow Check Valve, 60 psi, 3560000 Btu (0383368)
- WATTS Filter, 1/2", 40 Microns, Manual Drain (F602-042A)
- WATTS Backflow Relief Valve, 30 psi, 650000 Btu (0274428)
- WATTS Backflow Check Relief Valve, 1", 125 psi (0121504)
- WATTS Backflow Check Valve, 1352000 Btu, 3/4" (0382328)
- LENNOX Filter, 20" x 26" x 5" (X8788)
- Watts Cooling Equipment Relays