Shop All Cooling Equipment Relays
Watts
Regulator, 1/4", 0 to 125 psi, Out Steam
Mfr # R119-02CG
Zoro # G2089269
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Watts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # R119-02CG
- Zoro # G2089269
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Regulator, 1/4", 0 to 125 psi, Out Steam, Gauge |
Fits Brand | Watts |
Description
Regulator, 1/4 In., 0 to 125 psi, Out Steam, Gauge, Fits Brand Watts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Contactor, 40A, 240V, 3 Pole (DP402403)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AD)
- QMARK Freeze Protection For Concealed Splace (CHPR25)
- ALL-FILTERS 16X25X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (16252.13 4PK)
- WATTS Backflow Check Preventer Valve, 2" (0391012)
- WATTS Regulator, Reducing Valve, 3/4" (0009257)
- WATTS Backflow Relief Valve, 30 psi, 1300000Btu (0382570)
- WATTS Regulator, 3/4", 145 psi, 3 to 15 psi (0830918)
- WATTS Backflow Check Valve, 3/4" (0121243)
- WATTS Backflow Check Valve, Preventer, 3/4" (0061888)
- LENNOX Blower Motor, 1.2 HP, PSC, 115 VAC Volts (36K20)
- Watts Cooling Equipment Relays