Shop All Backflow Preventers
Watts
Reduced Pressure Zone Backflow Preventer
Mfr # 957-OSY 4
Zoro # G2221572
product price: $3,890.79
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,890.79
Free 30-Day Returns
Key Features
- Body Material 304 stainless steel
- Temp. Range 33 Degrees to 140 Degrees F
- Width 22 3/4 in
- Pipe Size 4"
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 957-OSY 4
- Zoro # G2221572
- UPC # 098268347845
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 22 3/4 in |
Pipe Size | 4" |
Size | 4 in |
Length | 31 11/16 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | 304 stainless steel |
Temp. Range | 33 Degrees to 140 Degrees F |
Max. Pressure | 175 psi |
Features | Outside Stem and Yoke |
Standards | ASSE 1013, CSA B64.4, CUL, FM |
Connection | Flanged Joint |
Series | Watts 957 |
Max. Temp. | 110 Degrees F |
Material of Construction | 304 Stainless Steel |
Brand & Series | WATTS 957 |
Valve Model Feature | Outside Stem & Yoke |
Description
Reduced Pressure Zone Backflow Preventer, Series Watts 957, Size 4 in, Connection Flanged, Body Material 304 Stainless Steel, Temp. Range 33 Degrees to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 22 3/4 in, Length 31 11/16 in, Features Outside Stem and Yoke, Standards ASSE 1013, CSA B64.4, CUL, FM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 2.2 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5501605)
- SOUTHLAND 3/4 In. x 3-1/2 In. Welded Steel Galvanized Nipple (10505)
- SLOAN Flex Tube Diaphragm Kit, Urinal (EBV1022A)
- ZORO SELECT 3/4" Socket Socket Black Forged Steel 90 Degree Elbow (1MNL5)
- WATTS Reduced Pressure Zone Backflow Preventer (009-M1-QTS)
- WATTS Double Check Valve, Watts709, 6in, 16inH (LF709-NRS)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Check Valve, 2.5 in Overall L (LF6 3/4)
- WATTS Reduced pressure zone backflow preventer (1 LF909-QT-FS)
- WATTS Reduced Pressure Zone Backflow Preventer (009M2QTS-3/4)
- ZURN Reduced Pressure Zone Backflow Preventer (1-375XL)
- Watts Backflow Preventers