Shop All Backflow Preventers
Watts
Reduced Pressure Zone Backflow Preventer
Mfr # 957-OSY 21/2
Zoro # G0845056
product price: $3,770.54
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,770.54
Free 30-Day Returns
Key Features
- Body Material 304 stainless steel
- Temp. Range 33 Degrees to 140 Degrees F
- Width 9-3/16"
- Pipe Size 2-1/2"
- Series Watts 957
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 957-OSY 21/2
- Zoro # G0845056
- UPC # 098268347821
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 9-3/16" |
Pipe Size | 2-1/2" |
Length | 30-3/4" |
Size | 2-1/2" |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | 304 stainless steel |
Temp. Range | 33 Degrees to 140 Degrees F |
Series | Watts 957 |
Features | Outside Stem and Yoke |
Max. Pressure | 175 psi |
Connection | Flanged Joint |
Max. Temp. | 140 Degrees F |
Standards | ASSE 1013, CSA B64.4, CUL, FM |
Material of Construction | 304 Stainless Steel |
(hidden) series builder | 957-OSY 21/2 WATTS |
Valve Model Feature | Outside Stem & Yoke |
Brand & Series | WATTS 957 |
Description
Reduced Pressure Zone Backflow Preventer, Series Watts 957, Size 2 1/2 in, Connection Flanged, Body Material 304 Stainless Steel, Temp. Range 33 Degrees to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 16 3/8 in, Length 31 in, Features Outside Stem and Yoke, Standards ASSE 1013, CSA B64.4, CUL, FM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Wand Assembly (RP90841SP)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219653)
- PARKER 1/8" Compr Stainless Steel Mini Ball Valve Inline (2A-MB2LPFA-SSP)
- SPEAKMAN Wall, Commercial Shower Combination, Polished Chrome, Wall (VS-2054)
- WATTS Double Check Valve, Watts709, 6in, 16inH (LF709-NRS)
- WATTS Anti Siphon Vacuum Breaker , Backflow Preventer, 1/2 in. Chrome, Lead Free Brass (0792052)
- WATTS Double Check Valve, Watts709, 3in, Flanged (LF709-NRS)
- WATTS Reduced pressure zone backflow preventer (3/4 LF009M3-QT-FS)
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 LF007M2-QT-S)
- WATTS Check Valve, 2 in Overall L (LF6 3/8)
- WOODFORD MFG 13/16 in. - 18 Special Threads x 3/4 in. Hose Threads Chrome Double-Check BP (50HF-CH)
- Watts Backflow Preventers