Shop All Backflow Preventers
This Product is Discontinued
Watts
Reduced Pressure Zone Backflow Preventer (Discontinued)
Mfr # 6 LF909-DOSY
Zoro # G4632171
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Body Material Cast iron
- Temp. Range 33 Degrees to 110 Degrees F
- Width 25 3/8 in
- Pipe Size 6"
- Standards ASSE, AWWA, CSA, UPC, USC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 6 LF909-DOSY
- Zoro # G4632171
- UPC # 098268815870
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 25 3/8 in |
Pipe Size | 6" |
Length | 66 in |
Size | 6 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Cast iron |
Temp. Range | 33 Degrees to 110 Degrees F |
Standards | ASSE, AWWA, CSA, UPC, USC |
Max. Temp. | 140 Degrees F |
Connection | Flanged |
Series | Watts 909 |
Max. Pressure | 175 psi |
Material of Construction | Cast Iron |
Valve Model Feature | Outside Stem & Yoke |
Brand & Series | WATTS LF909 Large |
Description
Reduced Pressure Zone Backflow Preventer, Series Watts 909, Size 6 in, Connection Flanged, Body Material Cast Iron, Temp. Range 33 Degrees to 110 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width 25 3/8 in, Length 66 in, Standards ASSE, AWWA, CSA, UPC, USC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.