Shop All Backflow Preventers
This Product is Discontinued
Watts
Reduced Pressure Zone Backflow Preventer (Discontinued)
Mfr # 3/4 LF009M3-QT-S
Zoro # G4594301
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 3 7/16 in
- Pipe Size 3/4"
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LF009M3-QT-S
- Zoro # G4594301
- UPC # 098268815917
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 3 7/16 in |
Pipe Size | 3/4" |
Size | 3/4 in |
Length | 13 15/16 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Connection | FNPT |
Series | Watts 009 |
Standards | ASSE, CSA, UPC, USC |
Max. Pressure | 175 psi |
Max. Temp. | 180 Degrees F |
Brand & Series | WATTS LF009 |
Material of Construction | Lead Free Bronze |
Valve Model Feature | Quarter-Turn Ball Valve |
Description
Reduced Pressure Zone Backflow Preventer, Series Watts 009, Size 3/4 in, Connection NPT, Body Material Lead Free Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 3 7/16 in, Length 13 15/16 in, Standards ASSE, CSA, UPC, USC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.