Shop All Backflow Preventers
Watts
Reduced Pressure Zone Backflow Preventer
Mfr # 3/4 LF 009QT
Zoro # G1596506
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Cast Copper Silicon Alloy
- Temp. Range 33 Degrees to 180 Degrees F
- Width 5 in
- Pipe Size 3/4"
- Length 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LF 009QT
- Zoro # G1596506
- UPC # 098268524451
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 5 in |
Pipe Size | 3/4" |
Length | 10 3/4 in |
Size | 3/4 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Lead Free Cast Copper Silicon Alloy |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Temp. | 180 Degrees F |
Series | Watts 009 |
Connection | NPT |
Standards | ASSE, AWWA, CSA, IAPMO Foundation for Cross-Connection Control and Hydraulic Research At The University of Southern California |
Max. Pressure | 175 psi |
Material of Construction | Lead-Free Brass |
Valve Model Feature | Quarter-Turn Ball Valve |
Brand & Series | WATTS LF009 |
Description
Reduced Pressure Zone Backflow Preventer, Series Watts 009, Size 3/4 in, Connection IPS, Body Material Lead Free Brass, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 5 in, Length 10 3/4 in, Standards ASSE, AWWA, CSA, IAPMO Foundation for Cross-Connection Control and Hydraulic Research At The University of Southern California
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (722583)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW005)
- GROHE Universal Mounting Set (46645000)
- PLASTIC TRENDS PLUG THREADED 3"" PVC (P1153)
- WATTS Backflow Preventer, Size 1", 175 psi (1 009M2-QT)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (1 LF 008PCQT-1)
- WATTS Backflow Preventer, Size 1", 175 psi (1X1 LF7R10-U2)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-FN)
- WATTS Reduced pressure zone backflow preventer (1 LF009M2-QT-FS)
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 009M2-QT)
- JONES STEPHENS Sewer Popper(TM), 3"x4" CO n Relief Valve (S62304)
- Watts Valves