Shop All Backflow Preventers
This Product is Discontinued
Watts
Reduced Pressure Zone Backflow Preventer (Discontinued)
Mfr # 3 DLF909-OSY
Zoro # G4393541
Item requires special delivery charges. A $167.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Body Material Cast iron
- Temp. Range 33 Degrees to 110 Degrees F
- Width 14-1/16"
- Pipe Size 3"
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3 DLF909-OSY
- Zoro # G4393541
- UPC # 098268785586
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 14-1/16" |
Pipe Size | 3" |
Size | 3" |
Length | 42-1/4" |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Cast iron |
Temp. Range | 33 Degrees to 110 Degrees F |
Max. Pressure | 175 psi |
Series | Watts 909 |
Connection | Flanged Joint |
Max. Temp. | 110 Degrees F |
Standards | ASSE 1013, AWWA C-511-92, CSA B64.4 |
Material of Construction | Cast Iron |
Valve Model Feature | Outside Stem & Yoke |
Brand & Series | WATTS LF909 Large |
Description
Reduced Pressure Zone Backflow Preventer, Series Watts 909, Size 3 in, Connection Flanged, Body Material Cast Iron, Temp. Range 33 Degrees to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 24 in, Length 42 1/4 in, Standards ASSE 1013, AWWA C-511-92, CSA B64.4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.