Shop All Backflow Preventers
This Product is Discontinued
Watts
Reduced Pressure Zone Backflow Preventer (Discontinued)
Mfr # 2 1/2 DLF909-OSY
Zoro # G4393487
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Body Material Cast iron
- Temp. Range 33 Degrees to 110 Degrees F
- Width 13-1/16"
- Pipe Size 2-1/2"
- Length 41-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 2 1/2 DLF909-OSY
- Zoro # G4393487
- UPC # 098268785579
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 13-1/16" |
Pipe Size | 2-1/2" |
Length | 41-1/4" |
Size | 2-1/2" |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Cast iron |
Temp. Range | 33 Degrees to 110 Degrees F |
Max. Pressure | 175 psi |
Connection | Flanged Joint |
Max. Temp. | 110 Degrees F |
Standards | ASSE 1013, AWWA C-511-92, CSA B64.4 |
Series | Watts 909 |
Valve Model Feature | Outside Stem & Yoke |
Material of Construction | Cast Iron |
Brand & Series | WATTS LF909 Large |
Description
Reduced Pressure Zone Backflow Preventer, Series Watts 909, Size 2 1/2 in, Connection Flanged, Body Material Cast Iron, Temp. Range 33 Degrees to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 24 in, Length 46 in, Standards ASSE 1013, AWWA C-511-92, CSA B64.4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.