Shop All Backflow Preventers
This Product is Discontinued
Watts
Reduced Pressure Zone Backflow Preventer (Discontinued)
Mfr # 1/2 LF 009QT
Zoro # G3247833
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Lead Free Cast Copper Silicon Alloy
- Temp. Range 33 Degrees to 180 Degrees F
- Width 4 5/8 in
- Pipe Size 1/2"
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/2 LF 009QT
- Zoro # G3247833
- UPC # 098268524352
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 4 5/8 in |
Pipe Size | 1/2" |
Size | 1/2 in |
Length | 10 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Lead Free Cast Copper Silicon Alloy |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Pressure | 175 psi |
Connection | FNPT |
Max. Temp. | 180 Degrees F |
Standards | ASSE, AWWA, CSA, IAPMO Foundation for Cross-Connection Control and Hydraulic Research At The University of Southern California |
Series | Watts 009 |
Material of Construction | Lead-Free Brass |
Brand & Series | WATTS LF009 |
Valve Model Feature | Quarter-Turn Ball Valve |
Description
Reduced Pressure Zone Backflow Preventer, Series Watts 009, Size 1/2 in, Connection IPS, Body Material Lead Free Brass, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 4 5/8 in, Length 10 in, Standards ASSE, AWWA, CSA, IAPMO Foundation for Cross-Connection Control and Hydraulic Research At The University of Southern California
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 6 In. (19CP-6)
- WATTS Water Pressure Reducing Valve, 1 in. Pipe (1" LFN45BDU-EZ-M1)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4-4 ME-B)
- MILWAUKEE VALVE 3" FNPT Bronze Swing Y Check Valve (509Y 3)
- WATTS DoubleCheckValve, Watt709, 3in, 18-7/8inH (LF709-OSY)
- WATTS Backflow Preventer, Size 1", 175 psi (1 009M2-QT)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-FN)
- WATTS Backflow Preventer, Size 2", 150 psi (2 800M4-QT)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (1 LF 008PCQT-1)
- WATTS Double Check Valve, W719, 1-1/2in, 6-1/8inH (LF719-QT-S)
- ZURN Reduced Pressure Zone Backflow Preventer (2-375)
- Watts Backflow Preventers