Shop All Backflow Preventers
This Product is Discontinued
Watts
Reduced Pressure Zone Backflow Preventer (Discontinued)
Mfr # 1 1/4 LF909M1-QT
Zoro # G4393514
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 140 Degrees F
- Width 13 1/2 in
- Pipe Size 1-1/4"
- Connection FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1 1/4 LF909M1-QT
- Zoro # G4393514
- UPC # 098268785517
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 13 1/2 in |
Pipe Size | 1-1/4" |
Length | 23 1/2 in |
Size | 1 1/4 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 140 Degrees F |
Connection | FNPT |
Standards | ASSE 1013, AWWA C-511-92, CSA B64.4 |
Series | Watts 909 |
Max. Pressure | 175 psi |
Max. Temp. | 140 Degrees F |
Material of Construction | Bronze |
Valve Model Feature | Quarter-Turn Ball Valve |
Brand & Series | WATTS LF909 Small |
Description
Reduced Pressure Zone Backflow Preventer, Series Watts 909, Size 1 1/4 in, Connection FNPT, Body Material Bronze, Temp. Range 33 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width 13 1/2 in, Length 23 1/2 in, Standards ASSE 1013, AWWA C-511-92, CSA B64.4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.