Shop All Backflow Preventers
Watts
Reduced Pressure Zone Assembly, 3/4in
Mfr # 3/4 LF009M3-QT-PRESS
Zoro # G4016387
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 7-1/4"
- Pipe Size 3/4"
- Compliance ASSE, CSA, 3-UL Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 3/4 LF009M3-QT-PRESS
- Zoro # G4016387
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 7-1/4" |
Pipe Size | 3/4" |
Length | 11-21/32" |
Size | 3/4" |
Height | 4-3/4" |
Details
Item | Reduced Pressure Zone Assembly |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Compliance | ASSE, CSA, 3-UL Classified |
Series | Dagr |
Connection | FNPT |
Max. Pressure | 175 psi |
Max. Temp. | 180 Degrees F |
Features | Lead Free |
Brand & Series | WATTS REGULATOR LF009 |
Valve Model Feature | Quarter-Turn Ball Valve |
Description
Reduced Pressure Zone Assembly, Series 009, Size 3/4 in, Connection Press, Body Material Copper Silicon Alloy, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 7 1/4 in, Length 11 21/32 in, Height 4 3/4 in, Features Lead Free, Compliance 3-UL Classified, ASSE, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Ignition Cable (SP8828G)
- OASIS MANUFACTURING Two-Level Drinking Ftn, H 24 29/32 in (PG8ACSL GST)
- MOEN Handle Kit, 188029 (188029)
- T&S BRASS Faucet, Deck Mount - 8" Center (-1120-LN)
- WATTS DoubleCheckDetector, 774, 2-1/2in, Flanged (774DCDA-OSY-CFM)
- WATTS Reduced Pressure Zone Backflow Preventer (957-OSY 4)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DNRS-FS)
- WATTS Double Check Valve, Watts709, 3in, Flanged (LF709-NRS)
- WATTS Internal Backwater Valve, 4 In Pipe Dia (BV-1004)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-FN)
- WATTS DoubleCheckValve, Watt709, 3in, 18-7/8inH (LF709-OSY)
- Watts Backflow Preventers