Shop All Backflow Preventers
Watts
Reduced Pressure Zone Assembly, 1in. Size
Mfr # 1 LF009M2-QT-PRESS
Zoro # G4016402
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 10 in
- Pipe Size 1"
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1 LF009M2-QT-PRESS
- Zoro # G4016402
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 10 in |
Pipe Size | 1" |
Size | 1 in |
Height | 6 55/64 in |
Length | 16 13/16 in |
Details
Item | Reduced Pressure Zone Assembly |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Max. Temp. | 180 Degrees F |
Features | Lead Free |
Compliance | 3-UL Classified, ASSE, CSA |
Series | Dagr |
Max. Pressure | 175 psi |
Connection | FNPT |
Valve Model Feature | Quarter-Turn Ball Valve |
Brand & Series | WATTS REGULATOR LF009 |
Description
Reduced Pressure Zone Assembly, Series 009, Size 1 in, Connection Press, Body Material Copper Silicon Alloy, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 10 in, Length 16 13/16 in, Height 6 7/8 in, Features Lead Free, Compliance 3-UL Classified, ASSE, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF Covr Flr Drn Blk6.75X3/8 (801-APK)
- BK RESOURCES 25.8125 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12)
- AMERICAN FILTER CO 4 H, 3 PK (DA29-00020B-AFC-RF-S3-3-69751)
- ZORO SELECT 1/8" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADC6)
- WATTS Reduced pressure zone backflow preventer (3/4 LF009M3-QT-FS)
- WATTS Internal Backwater Valve, 4 In Pipe Dia (BV-1004)
- WATTS Double Check Valve Assembly, Watts 007 (007MIQTS-1)
- WATTS Check Valve, 2.125 in Overall L (LF601 1/2)
- WATTS Reduced Pressure Zone Backflow Preventer (1 LF009M2-QT-S)
- WATTS Backflow Preventer, High Investment Level (1 1/4 LF919-QT-S-FS)
- ZURN W/Ubv Lead Free 1" 975Xl2 (1-975XL2U)
- Watts Valves