Shop All Backflow Preventers
Watts
Reduced Pressure Zone Assembly, 175 psi
Mfr # LF909-DOSY-FS
Zoro # G204393134
product price: $2,151.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,151.99
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Temp. Range 33 Degrees to 110 Degrees F
- Connection Flanged
- Max. Pressure 175 psi
- Features Domestic Non-Rising Stem Resilient Seated Gate Valves, Features an Integrated Flood Sensor with Sentryplus Alert Technology, Unique Patented Air-In and Water-Out Design, Utilizes Advanced ArmorTek Coating Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # LF909-DOSY-FS
- Zoro # G204393134
- UPC # 098268291629
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Size | 3 in |
Details
Item | Reduced Pressure Zone Assembly |
Body Material | Cast Iron |
Temp. Range | 33 Degrees to 110 Degrees F |
Connection | Flanged |
Max. Pressure | 175 psi |
Features | Domestic Non-Rising Stem Resilient Seated Gate Valves, Features an Integrated Flood Sensor with Sentryplus Alert Technology, Unique Patented Air-In and Water-Out Design, Utilizes Advanced ArmorTek Coating Technology |
Standards | AWWA C511-92, IAPMO PS 31, USC Manual for Cross Connection Control 8th Edition |
Series | LF909 Small |
Max. Temp. | 110 Degrees F |
Product Type | Reduced Pressure Zone Backflow Preventer |
Brand & Series | WATTS LF909 Small |
Valve Model Feature | Outside Stem & Yoke |
Description
Reduced Pressure Zone Assembly, Size 3 in, Connection Flanged, Body Material Cast Iron, Temp. Range 33 Degrees to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Features Domestic Non-Rising Stem Resilient Seated Gate Valves, Features an Integrated Flood Sensor with Sentryplus Alert Technology, Unique Patented Air-In and Water-Out Design, Utilizes Advanced ArmorTek Coating Technology, Standards AWWA C511-92, IAPMO PS 31, USC Manual for Cross Connection Control 8th Edition
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B824 Satin Stainless Steel Soap Holder (B824)
- LASCO FITTINGS ADAPTR INSRT POLY1/2""FPT (1435005RMC)
- KINGSTON BRASS Victorian Robe Hook, Oil Rubbed Bronze (BA1117ORB)
- WATTS Relief valve (3/4 740 075 FS)
- WATTS Dual Check with Vent, Watt9BD, 3/8in, Flare (9BD)
- WATTS Check Valve, 2 in Overall L (LF6 3/8)
- WATTS Backflow Preventer, Size 1", 175 psi (1X1 LF7R10-U2)
- WATTS Reduced pressure zone backflow preventer (1 LF007M1-QT-FZ)
- WATTS Hydrant Meter with Backflow Preventer (6000HMB Hydrant BFP)
- WATTS Double Check Valve Assembly, 3/4 in. Size (3/4 LF007M3-QT-PRESS)
- ZURN Backflow Preventer, 1 in, FNPT (1-375S)
- Watts Backflow Preventers