Shop All Backflow Preventers
Watts
Reduced Pressure Zone Assembly, 1/2in
Mfr # 1/2 LF009-QT-PRESS
Zoro # G3919750
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 180 Degrees F
- Width 7"
- Pipe Size 1/2"
- Series Dagr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/2 LF009-QT-PRESS
- Zoro # G3919750
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 7" |
Pipe Size | 1/2" |
Size | 1/2" |
Height | 4-3/4" |
Length | 11-1/2" |
Details
Item | Reduced Pressure Zone Assembly |
Body Material | Lead Free Bronze |
Temp. Range | 33 Degrees to 180 Degrees F |
Series | Dagr |
Max. Pressure | 175 psi |
Max. Temp. | 180 Degrees F |
Features | Lead Free |
Connection | FNPT |
Compliance | ASSE, CSA, 3-UL Classified |
Valve Model Feature | Quarter-Turn Ball Valve |
Brand & Series | WATTS REGULATOR LF009 |
Description
Reduced Pressure Zone Assembly, Series 009, Size 1/2 in, Connection Press, Body Material Copper Silicon Alloy, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 7 in, Length 11 1/2 in, Height 4 3/4 in, Features Lead Free, Compliance 3-UL Classified, ASSE, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", CPVC/EPDM, Socket x FPT (BFA1060CES)
- GF PIPING SYSTEMS ChlorFIT Pipe, 1 1/2 in Nominal Pipe Size, White, 10 ft Overall Length, Unthreaded, Schedule 40 (H0400150PW1000)
- SPEAKMAN Lura CDS2501-MB Shower Arm & Flange (CDS2501-MB)
- BEMIS Round Closed Front Toilet Seat, Silver, With Cover, Plastic, Round (200SLOWT 162)
- WATTS Reduced pressure zone backflow preventer (2 LF909M1-QT-FS)
- WATTS Reduced Pressure Zone Backflow Preventer (957-OSY 4)
- WATTS Reduced Pressure Zone Backflow Preventer (1 LF009M2-QT-S)
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 LF007M2-QT-S)
- WATTS Backflow Preventer, Size 1", 175 psi (1 SS009-QT)
- WATTS Backflow Preventer, High Investment Level (1 1/2 LF919-QT-S-FS)
- ZURN Backflow Preventer, 2 in. Size, Bronze (2-375XLB)
- Watts Backflow Preventers