Shop All Backflow Preventers
Watts
Reduced Pressure Zone, 994, 8in, Flanged
Mfr # 994-NRS
Zoro # G2198920
product price: $15,073.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$15,073.99
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Temp. Range 33 Degrees to 110 Degrees F
- Width 13 1/2 in
- Pipe Size 8"
- Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 994-NRS
- Zoro # G2198920
- UPC # 098268795790
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 13 1/2 in |
Pipe Size | 8" |
Size | 8 in |
Height | 19 15/16 in |
Length | 52 1/2 in |
Details
Item | Reduced Pressure Zone Assembly |
Body Material | Stainless steel |
Temp. Range | 33 Degrees to 110 Degrees F |
Series | Watts 994 |
Max. Temp. | 110 Degrees F |
Standards | AWWA C511-92, CSA B64.5, UL Classified |
Max. Pressure | 175 psi |
Compliance | ASSE 1013, CSA B64.5, UL Classified (OSY Only) FM Approved 2-1/2 in to 10 in OSY Only, USC (2-1/2 in to 6 in) |
Connection | Flanged Joint |
Features | NRS Shutoff, Short Lay Length |
Brand & Series | WATTS 994 |
Valve Model Feature | Non-Rising Stem Gate Valves |
Description
Reduced Pressure Zone Assembly, Series Watts 994, Size 8 in, Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 13 1/2 in, Length 52 1/2 in, Height 19 15/16 in, Features NRS Shutoff, Short Lay Length, Standards AWWA C511-92, CSA B64.5, UL Classified, Compliance ASSE 1013, CSA B64.5, UL Classified (OSY Only) FM Approved 2-1/2 in to 10 in OSY Only, USC (2-1/2 in to 6 in)
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 T-4326NL PEPxFIP CLPG (313-291NL)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 5 ft Length, Type L (LH03005)
- SYMMONS Wall, Shower Valve and Trim, Polished Chrome (4-420)
- ZURN Fiber Washer, For Toilets, Urinals (P6000-H26)
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 009M2-QT)
- WATTS Reduced Pressure Zone, Watt009, 1/2in, FNPT (009-QT-SH)
- WATTS Check Valve, 2.125 in Overall L (LF601 1/2)
- WATTS Backflow Preventer, Size 1 1/4", 175 psi (1 1/4 009M2-QT)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (1/2 LF 008PCQT-1/2)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4A207A2F)
- Watts Valves