Shop All Backflow Preventers
Watts
Reduced Pressure Zone, 994, 4in, Flanged
Mfr # 994-NRS
Zoro # G2198948
product price: $4,781.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$4,781.99
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Temp. Range 33 Degrees to 110 Degrees F
- Width 9 in
- Pipe Size 4"
- Features NRS Shutoff, Short Lay Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 994-NRS
- Zoro # G2198948
- UPC # 098268795936
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 9 in |
Pipe Size | 4" |
Length | 40 in |
Size | 4 in |
Height | 12 3/16 in |
Details
Item | Reduced Pressure Zone Assembly |
Body Material | Stainless steel |
Temp. Range | 33 Degrees to 110 Degrees F |
Features | NRS Shutoff, Short Lay Length |
Max. Pressure | 175 psi |
Compliance | ASSE 1013, CSA B64.5, UL Classified (OSY Only) FM Approved 2-1/2 in to 10 in OSY Only, USC (2-1/2 in to 6 in) |
Standards | AWWA C511-92, CSA B64.5, UL Classified |
Max. Temp. | 110 Degrees F |
Series | Watts 994 |
Connection | Flanged Joint |
Valve Model Feature | Non-Rising Stem Gate Valves |
Brand & Series | WATTS 994 |
Description
Reduced Pressure Zone Assembly, Series Watts 994, Size 4 in, Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 9 in, Length 40 in, Height 12 3/16 in, Features NRS Shutoff, Short Lay Length, Standards AWWA C511-92, CSA B64.5, UL Classified, Compliance ASSE 1013, CSA B64.5, UL Classified (OSY Only) FM Approved 2-1/2 in to 10 in OSY Only, USC (2-1/2 in to 6 in)
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, FNPT x FNPT, 3/4 in Pipe Size (898-375-007)
- GUARDIAN EQUIPMENT Cast Aluminum Floor Flange (150-032)
- DELTA Other Solenoid Assembly (EP92546)
- AMERICAN STANDARD Bathroom Sink (9960403.020)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4X3/4 LF7RU2-U2)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DNRS-FS)
- WATTS Reduced Pressure Zone, Watt009, 1/2in, FNPT (009-QT-SH)
- WATTS Reduced pressure zone backflow preventer (1 LF909-QT-FS)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Backflow Preventer, Size 1 1/2", 175 psi (1 1/2 LF009M2-QT-S)
- CLEAN CHECK Backwater Valve, Slip Connection, 4" Pipe (97034)
- Watts Backflow Preventers