Shop All Backflow Preventers
Watts
Reduced Pressure Zone, 994, 3in, Flanged
Mfr # 994-NRS
Zoro # G2198957
product price: $4,252.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,252.99
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Temp. Range 33 Degrees to 110 Degrees F
- Width 7 1/2 in
- Pipe Size 3"
- Max. Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 994-NRS
- Zoro # G2198957
- UPC # 098268882964
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 7 1/2 in |
Pipe Size | 3" |
Size | 3 in |
Height | 10 1/4 in |
Length | 38 in |
Details
Item | Reduced Pressure Zone Assembly |
Body Material | Stainless steel |
Temp. Range | 33 Degrees to 110 Degrees F |
Max. Pressure | 175 psi |
Features | NRS Shutoff, Short Lay Length |
Max. Temp. | 110 Degrees F |
Compliance | ASSE 1013, CSA B64.5, UL Classified (OSY Only) FM Approved 2-1/2 in to 10 in OSY Only, USC (2-1/2 in to 6 in) |
Series | Watts 994 |
Standards | AWWA C511-92, CSA B64.5, UL Classified |
Connection | Flanged Joint |
Valve Model Feature | Non-Rising Stem Gate Valves |
Brand & Series | WATTS 994 |
Description
Reduced Pressure Zone Assembly, Series Watts 994, Size 3 in, Connection Flanged, Body Material Stainless Steel, Temp. Range 33 to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 175 psi, Width 7 1/2 in, Length 38 in, Height 10 1/4 in, Features NRS Shutoff, Short Lay Length, Standards AWWA C511-92, CSA B64.5, UL Classified, Compliance ASSE 1013, CSA B64.5, UL Classified (OSY Only) FM Approved 2-1/2 in to 10 in OSY Only, USC (2-1/2 in to 6 in)
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANWASTE Bedpan/Commode Liner, PK50 (H651S50)
- SPRINGER PARTS TR Seat-2.5" (TFM) (20-514C-2 1/2); Replaces Alfa Laval Part# 750947 (750947-BSP)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 60 PVC DWV 1.5"" (PVC003190600)
- PROLINE Replacement Stem Asembly for 10 In. Anti-Siphon Sillcock (888-557)
- WATTS Reduced pressure zone backflow preventer (3/4 LF009M3-QT-FS)
- WATTS Backflow Preventer, Size 3/4", 125 psi (3/4 NF8)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- WATTS Double Check Valve, Watts709, 3in, Flanged (LF709-NRS)
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DNRS-FS)
- WATTS Backflow Preventer, High Investment Level (1 1/4 LF919-QT-S-FS)
- APOLLO VALVES Double Check Backflow Preventer, 1 in (4A105A2F)
- Watts Valves