Shop All Vacuum Breakers
Watts
Pressure Vacuum Breaker, 1", 0792040
Mfr # 0792040
Zoro # G9549948
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0792040
- Zoro # G9549948
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Pipe Size | 1" |
Details
Item | Pressure Vacuum Breaker, 1",0792040 |
Description
Pressure Vacuum Breaker, 1 In.,0792040
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 8" GALVANIZED NIPPLE (356-172E)
- T&S BRASS Insert Hot Tsb (064L)
- JONES STEPHENS 3/4" x 4" Black Pipe Nipple (30740)
- ZORO SELECT 1-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL344)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288A-3/4)
- WATTS Spill Resistant Vacuum Breaker, 3/4 in. (LF289-3/4)
- WATTS Atmospheric Vacuum Breaker, 3/8 In., FNPT (3/8 LFN388-C)
- WATTS Vacuum Breaker, 1-1/2inH, Tamper-Proof (LF8AC)
- WATTS Vacuum Breaker, 1-1/2inH, Non-Removable (LF8A)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-3/4)
- APOLLO VALVES Vacuum Breaker, 1 In., FNPT, Bronze, 125 psi (3810501)
- Watts Vacuum Breakers