Shop All Temperature & Pressure Relief Valves
Watts
Pressure Safety Relief Valve, Bronze
Mfr # 3/4 M335M2-030
Zoro # G805747947
original price:
$48.55
12% off
new price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hot Water Heating Boiler Equipment
- Standards ASME
- Overall Height 2 3/4 in
- Seat Material Bronze
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 M335M2-030
- Zoro # G805747947
- UPC # 098268784206
- Country of Origin United States
- Category Temperature & Pressure Relief Valves
Dimensions
Overall Height | 2 3/4 in |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Details
Item | Pressure Safety Relief Valve |
Application | Hot Water Heating Boiler Equipment |
Standards | ASME |
Seat Material | Bronze |
Spring Material | Stainless Steel |
Compliance | ASME |
Disc Material | Silicone |
Test Lever | No |
BtuH | 510,000 |
Factory Set Pressure | 30 psi |
Inlet Type | NPT |
Outlet Type | NPT |
Product Type | Pressure Relief Valve |
Body Material | Bronze |
Temp. Range | 250 Degrees F |
Description
Pressure Safety Relief Valve, Body Material Bronze, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 30 psi, 510,000 BtuH, Disc Material Silicone, Overall Height 2 3/4 in, Application Hot Water Heating Boiler Equipment, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 250 Degrees F, Test Lever No, Compliance ASME, Standards ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 FIP x CPVC TRANS. FTG NL (302-417NL)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJP7)
- KOHLER Plate, Mounting (1065165)
- MILWAUKEE TOOL Flexible Hose 1-7/8in x 9Ft (49-90-1996)
- OLYMPIA Single Handle Tub/Shower Pressure Balancing Valve w/ Built-in 2 Way Diverter in Rough Brass (V-2500B)
- KOHLER Anthem Digital On/Off Remote Control Polished Chrome (28213-CP)
- SPEAKMAN Repair Part Temp limit stop-T/P valve (RPG05-0867)
- KOHLER Anthem Digital Th Valve 6Ot (28212-NA)
- KOHLER Anthem Recessed Mech Th Valve 3Ot (26341-NA)
- KOHLER Anthem Recessed Mech Th Valve 4Ot (26342-NA)
- KOHLER Anthem Digital Th Valve 3Ot (28210-NA)
- Watts Valves