Shop All Temperature & Pressure Relief Valves
Watts
Pressure Safety Relief Valve, Bronze
Mfr # 3/4 335M2-030
Zoro # G205747936
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hot Water Heating Boiler Equipment
- Standards ASME
- Overall Height 2 3/4 in
- Body Material Bronze
- Outlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 335M2-030
- Zoro # G205747936
- UPC # 098268784190
- Country of Origin United States
- Category Temperature & Pressure Relief Valves
Dimensions
Overall Height | 2 3/4 in |
Outlet Size | 3/4 in |
Inlet Size | 3/4 in |
Details
Item | Pressure Safety Relief Valve |
Application | Hot Water Heating Boiler Equipment |
Standards | ASME |
Body Material | Bronze |
Seat Material | Bronze |
Temp. Range | 250 Degrees F |
Spring Material | Stainless Steel |
Disc Material | Silicone |
Inlet Type | NPT |
Outlet Type | NPT |
BtuH | 510,000 |
Factory Set Pressure | 30 psi |
Product Type | Pressure Relief Valve |
Test Lever | No |
Compliance | ASME |
Description
Pressure Safety Relief Valve, Body Material Bronze, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 30 psi, 510,000 BtuH, Disc Material Silicone, Overall Height 2 3/4 in, Application Hot Water Heating Boiler Equipment, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 250 Degrees F, Test Lever No, Compliance ASME, Standards ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Soap/Lotion Dispenser in Flat Black (3200-5721/56)
- MOEN Remodeling Cover Plate in Matte Black (40913BL)
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742PL)
- APOLLO PEX 3/4 in. x 300 ft. Red PEX Pipe (APPR30034)
- WATTS Pressure Safety Relief Valve, Bronze (3/4 M335M2-030)
- SPEAKMAN Repair Part Temp limit stop-T/P valve (RPG05-0867)
- KOHLER Anthem Digital Th Valve 4Ot (28211-NA)
- KOHLER Anthem Digital Th Valve 3Ot (28210-NA)
- KOHLER Anthem Digital Th Valve 6Ot (28212-NA)
- KOHLER Anthem Recessed Mech Th Valve 2Ot (26340-NA)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 150 PSI (810sGK-15-NPT-m/-15/-FKM 150 PSI)
- Watts Valves