Shop All Relief Valves
Watts
Pressure Relief Valve, Copper Alloy, 75psi
Mfr # 3/4 LF3L-075
Zoro # G105444041
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Body Material Copper Alloy
- Outlet Type NPT
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LF3L-075
- Zoro # G105444041
- UPC # 098268435160
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Height | 3 1/2 in |
Details
Body Material | Copper Alloy |
Item | Pressure Relief Valve |
Outlet Type | NPT |
Inlet Type | NPT |
BtuH | 200,000 |
Disc Material | Silicone |
Spring Material | Stainless Steel |
Standards | ANSI Z21.22, BAA Compliant, CSA |
Temp. Range | 210 Degrees F |
Application | Domestic Storage Tanks, Tankless Water Heaters |
Factory Set Pressure | 75 psi |
Compliance | ANSI Z21.22, BAA Compliant, CSA |
Pressure Range | 75 to 125 psi |
Test Lever | Yes |
Description
Pressure Relief Valve, Body Material Copper Alloy, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 75 psi, Pressure Range 75 to 125 psi, 200,000 BtuH, Disc Material Silicone, Overall Height 3 1/2 in, Application Domestic Storage Tanks, Tankless Water Heaters, Spring Material Stainless Steel, Temp. Range 210 Degrees F, Test Lever Yes, Compliance ANSI Z21.22, BAA Compliant, CSA, Standards ANSI Z21.22, BAA Compliant, CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Manual Flushometer Valve For 0.5 Gpf Washdown Urinal (76318-CP)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10490)
- NIBCO 3/8" NOM C Copper 90 Degree Long Radius Elbow (U607LT 3/8)
- HONEYWELL THERMAL SOLUTIONS C6097B3119 Pressure Switch (C6097B3119)
- WATTS Relief valve (3/4 740 075 FS)
- WATTS T and P Relief Valve, 3/4 In. Inlet (3/4 LF 100XL-4)
- WATTS Temperature and Pressure Relief Valve (1 LF140S-3 150/210 FS)
- WATTS Fill and Relief Valve, 1/2 In, 15 psi, Iron (1450F)
- WATTS Temperature and Pressure Relief Valve, 3/4 in., Lead Free (0121342)
- WATTS T and P Relief Valve, 3/4 In. Outlet (LLL100XL)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 30 psi (6010EDM01-AM-30)
- Watts Relief Valves