Shop All Relief Valves
Watts
Pressure Relief Valve, Brass, 75 psi
Mfr # 1/2 LF53-75
Zoro # G005444097
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Outlet Size 1/2 in
- Body Material Brass
- Outlet Type FPT
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 1/2 LF53-75
- Zoro # G005444097
- UPC # 098268584738
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 2 7/8 in |
Details
Body Material | Brass |
Item | Pressure Relief Valve |
Outlet Type | FPT |
Inlet Type | NPT |
Spring Material | Stainless Steel |
Standards | BAA Compliant, CSA |
Test Lever | No |
Compliance | BAA Compliant, CSA |
Factory Set Pressure | 75 psi |
Temp. Range | 180 Degrees F |
Pressure Range | 75 to 125 psi |
Disc Material | Buna-N |
Application | Domestic Storage Tanks, Tankless Water Heaters |
Description
Pressure Relief Valve, Body Material Brass, Inlet Type NPT, Outlet Type FPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 75 psi, Pressure Range 75 to 125 psi, Disc Material Buna-N, Overall Height 2 7/8 in, Application Domestic Storage Tanks, Tankless Water Heaters, Spring Material Stainless Steel, Temp. Range 180 Degrees F, Test Lever No, Compliance BAA Compliant, CSA, Standards BAA Compliant, CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Solder Pressure Companion Flanges, Bronze (B495806)
- PROPLUS 3/4 Lead Free Galvanized Malleable 90-Degree Street Elbow Silver (44076)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.0)
- ZORO SELECT Flex Connector, Pipe Size 1-1/4x1-1/2" (DTC-150)
- WATTS 335 3/4" F X 3/4" F 30 Psi (335)
- WATTS M335 3/4" M X 3/4" F 30 Psi (M335)
- WATTS Relief valve (3/4 174A 125 FS)
- WATTS T and P Relief Valve, 3/4 In. Inlet (3/4 LF 100XL-4)
- WATTS T and P Relief Valve, 3/4 In. Outlet (L100XL-3)
- WATTS Temperature Pressure Relief Valve, Bronze (1/2 1XL-150210)
- APOLLO VALVES Safety Relief Valve, 1-1/4In, 75psi, Bronze (1060615)
- Watts Relief Valves