Shop All Relief Valves
Watts
Pressure Relief Valve, Brass, 300 psi
Mfr # 3/4 530-C
Zoro # G005444073
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Outlet Size 1/2 in
- Body Material Brass
- Outlet Type NPT
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 530-C
- Zoro # G005444073
- UPC # 098268018240
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 1/2 in |
Overall Height | 3 in |
Details
Body Material | Brass |
Item | Pressure Relief Valve |
Outlet Type | NPT |
Inlet Type | NPT |
Compliance | BAA Compliant |
Spring Material | Stainless Steel |
Disc Material | Buna-N |
Pressure Range | 50 to 175 psi |
Test Lever | No |
Temp. Range | 180 Degrees F |
Factory Set Pressure | 300 psi |
Application | Fire Protection Systems |
Standards | BAA Compliant |
Description
Pressure Relief Valve, Body Material Brass, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 1/2 in, Factory Set Pressure 300 psi, Pressure Range 50 to 175 psi, Disc Material Buna-N, Overall Height 3 in, Application Fire Protection Systems, Spring Material Stainless Steel, Temp. Range 180 Degrees F, Test Lever No, Compliance BAA Compliant, Standards BAA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Switch Assy (81996-CP)
- WESTBRASS 1/2" x 36" IPS pipe nipple in Polished brass (D12136-03)
- BESTCARE Smoky Granite, Three Station Sink, Lavatory System (3633-0014)
- ASCO Mounting Bracket (160800-MB)
- WATTS Lf53L-150 0121443 Lead Free 1/2" (LF53L-150)
- WATTS Steam Safety Relief Valve, 2-13/16 in. (0006276)
- WATTS T and P Relief Valve, 3/4 In. Inlet (100XL-4)
- WATTS Fill and Relief Valve, 1/2 In, 15 psi, Iron (1450F)
- WATTS Adjustable Relief Valve, 3/4 x 1/2 In (3/4 LF 530-C STD)
- WATTS Pressure Relief Valve, Bronze, 150 psi (1/2 53L-150)
- DEWALT Pressure Relief Valve; 175 PSI ASME (DXCM136-0077)
- Watts Valves