Shop All Pressure Regulators
Watts
Pressure Regulator, 3/8 In, 100 to 300 psi
Mfr # 3/8 SS 263A 100 300
Zoro # G2202444
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8 in
- Series 263A
- Outlet Size 3/8 in
- Length 2 1/8 in
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/8 SS 263A 100 300
- Zoro # G2202444
- UPC # 098268454048
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Length | 2 1/8 in |
Height | 4 3/8 in |
Details
Item | Pressure Regulator |
Series | 263A |
Body Material | Stainless steel |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Pressure Adjustment Range | 100 to 300 psi |
Description
Pressure Regulator, Series 263A, Body Material Stainless Steel, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 2 1/8 in, Height 4 3/8 in, Pressure Adjustment Range 100 to 300 psi, Max. Temp. 140 Degrees F, Max. Pressure 300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 2 in Pipe Size (8215C083)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, Tee (1PPA4)
- LEGEND VALVE 1" X CLOSE GALVANIZED NIPPLE (356-100)
- THRIFCO PLUMBING Delta Cap Assembly RP50 W/ Adjusting Ring, Chrome, Replaces Dan (4401892)
- WATTS Water Pressure Regulator Valve, 1/2 In. (1/2 LF25AUB-HP-Z3)
- WATTS Pressure Regulator, 3/8 In, 10 to 125 psi (3/8 LF26A 10-125)
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 LF 263AB)
- WATTS Pressure Regulator, 1/2 In, 10 to 125 psi (1/2 SS263AP-M1-A-C 10-125PSI)
- WATTS 1/4IN PRESSURE REDUCING REGULATOR VALVE (1/4 LF26A 3-50)
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 SS263AP-M1-AB 3-50 PSI)
- PARKER Pressure Regulator, Gas, 4-29/32" H (ABP1ST53BPX4)
- Watts Valves