Shop All Pressure Regulators
Watts
Pressure Regulator, 3/4 In, 10 to 60 psi
Mfr # LFH560-G-3/4
Zoro # G4743882
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Series H560G
- Outlet Size 3/4 in
- Gauge Port Size 1/8 in
- Connection Type FGHT x MGHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # LFH560-G-3/4
- Zoro # G4743882
- UPC # 098268794267
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Gauge Port Size | 1/8 in |
Length | 3 in |
Height | 2 1/4 in |
Details
Item | Pressure Regulator |
Series | H560G |
Connection Type | FGHT x MGHT |
Body Material | Lead Free Brass |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Includes | Pressure Gauge |
Pressure Adjustment Range | 10 to 60 psi |
Application | Water |
Standards | IAPMO |
Seal Material | Buna N |
Description
Pressure Regulator, Series H560G, Body Material Lead Free Brass, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 3 in, Height 2 1/4 in, Application Water, Connection Type FGHT x MGHT, Pressure Adjustment Range 10 to 60 psi, Gauge Port Size 1/8 in, Seal Material Buna N, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards IAPMO, Includes Pressure Gauge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Laminar Flow Outlet, 2.2 GPM (E29JKABCP)
- AMAZE HEATER Spacio Innovations Calmat Plus Electronic Anti-Scale & Rust Water Treatment System (SP461060)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 in Pipe Size (438211)
- MOEN Handle Cap Kit - (114324)
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 LF 26AB)
- WATTS Water Pressure Regulator Valve, 1-1/2 In. (1 1/2 LF223-S)
- WATTS Pressure Regulator, 1/2 In, 10 to 125 psi (1/2 LF26A 10-125)
- WATTS Steam Pressure Regulator, 1in, 30-140psi (152A 30-140)
- WATTS Steam Pressure Regulator, 1in, 10-30psi (152A 10-30)
- WATTS Steam Pressure Regulator, 1/2in, 30-140psi (152A 30-140)
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 SS263AP-M1-AB 3-50 PSI)
- Watts Valves