Shop All Pressure Regulators
Watts
Pressure Regulator, 1/8 In, 0 to 60 psi
Mfr # 1/8 LF560 0-60
Zoro # G4726172
product price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/8 in
- Series 560
- Outlet Size 1/8 in
- Gauge Port Size 1/8 in
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/8 LF560 0-60
- Zoro # G4726172
- UPC # 098268794212
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1/8 in |
Outlet Size | 1/8 in |
Gauge Port Size | 1/8 in |
Length | 1 1/2 in |
Height | 2 in |
Details
Item | Pressure Regulator |
Series | 560 |
Connection Type | FNPT x FNPT |
Body Material | Lead Free Brass |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Seal Material | Buna N |
Pressure Adjustment Range | 0 to 60 psi |
Standards | IAPMO |
Application | Water |
Description
Pressure Regulator, Series 560, Body Material Lead Free Brass, Inlet Size 1/8 in, Outlet Size 1/8 in, Length 1 1/2 in, Height 2 in, Application Water, Connection Type FNPT, Pressure Adjustment Range 0 to 60 psi, Gauge Port Size 1/8 in, Seal Material Buna N, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards IAPMO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310508205)
- KOHLER Flush Valve Kit (87998)
- DIXON Push-On Hose Mender, 3/4 in Nominal, Hose Barb, Brass, Domestic (2961212C)
- ARROWHEAD BRASS 45608BCLD Frost Free Hydrant 8 In (5972849)
- WATTS 3/4 In. Bronze Pressure Regulator (9478)
- WATTS Pressure Regulator, 1/4 In, 1 to 25 psi (1/4 LF 26AA)
- WATTS Water Pressure Regulator Valve, 2 In. (2 LF223-S)
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 LF 263AB)
- WATTS Water Pressure Regulator Valve, 1/2 In. (1/2 LF263A 50-175)
- WATTS Pressure Regulator, 1/4 in., 1 to 25 psi (1/4 LF263A-1-25)
- PARKER Pressure Regulator, Gas, 7-15/64" H (IR6004SK4PXX4B)
- Watts Pressure Regulators