Shop All Pressure Regulators
Watts
Pressure Regulator, 1/8 In, 0 to 25 psi
Mfr # 1/8 LF560 0-25
Zoro # G4720082
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Inlet Size 1/8 in
- Series 560
- Outlet Size 1/8 in
- Gauge Port Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/8 LF560 0-25
- Zoro # G4720082
- UPC # 098268794199
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/8" |
Inlet Size | 1/8 in |
Outlet Size | 1/8 in |
Gauge Port Size | 1/8 in |
Length | 1 1/2 in |
Height | 2 in |
Details
Item | Pressure Regulator |
Series | 560 |
Connection Type | FNPT x FNPT |
Body Material | Lead Free Brass |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Seal Material | Buna N |
Application | Water |
Standards | IAPMO |
Pressure Adjustment Range | 0 to 25 psi |
Description
Pressure Regulator, Series 560, Body Material Lead Free Brass, Inlet Size 1/8 in, Outlet Size 1/8 in, Length 1 1/2 in, Height 2 in, Application Water, Connection Type FNPT, Pressure Adjustment Range 0 to 25 psi, Gauge Port Size 1/8 in, Seal Material Buna N, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards IAPMO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupling, 1", 1-1/2", Alum (1510-D-AL)
- MOEN Greenfield Volume Control Trim in Matte Black (T4402BL)
- ZORO SELECT P-Trap w/Solvent Weld Joint, 1-1/2 In Hub (1CNT6)
- QUICK FITTING ELBOW 1/2 X 1/2 IN (LF813)
- WATTS Pressure Regulator, 3/8 in., 0 to 50 psi (3/8 LF215M1 0-50)
- WATTS Water Pressure Regulator Valve, 1/2 In. (1/2 LF223-S)
- WATTS Water Pressure Regulator Valve, 1-1/4 In. (1 1/4 LF223-S)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (1/2 LF 263A-A 1-25 PSI)
- WATTS Steam Pressure Regulator, 3/4in, 10-50psi (152A 10-50)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (1/2 LF263AP 20-175)
- CASH VALVE Pressure Regulator, 1/4 In, 20 to 100 psi (1871-0065)
- Watts Valves