Shop All Pressure Regulators
Watts
Pressure Regulator, 1/4 In, 1 to 25 psi
Mfr # 1/4 LF 26AA
Zoro # G0534816
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Series LF26A
- Body Material Lead Free Brass
- Inlet Size 1/4 in
- Outlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/4 LF 26AA
- Zoro # G0534816
- UPC # 098268524185
- Country of Origin China
- Category Pressure Regulators
Dimensions
Pipe Size | 1/4" |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 2 1/8 in |
Height | 4 3/8 in |
Details
Item | Pressure Regulator |
Series | LF26A |
Body Material | Lead Free Brass |
Standards | NSF approved |
Pressure Adjustment Range | 1 to 25 psi |
Max. Temp. | 140 Degrees F |
Application | Beverage Dispensers, Ice Cube Machines |
Max. Pressure | 300 psi |
Description
Pressure Regulator, Series LF26A, Body Material Lead Free Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/8 in, Height 4 3/8 in, Pressure Adjustment Range 1 to 25 psi, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards NSF Approved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Lever Chrome (46606000)
- SLOAN Flush Valve Accessory Hy32A Cartridge Assembly (0318031)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size (1VEW2)
- KOHLER Kit, Drain (1461694-BL)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (1/2 LF 26AA)
- WATTS Pressure Regulator, 1/4 In, 10 to 125 psi (1/4 SS 263 A 10 125)
- WATTS Steam Pressure Regulator, 1/2in, 3-15psi (152A 3-15)
- WATTS Steam Pressure Regulator, 2in, 5-40psi (152A 5-40)
- WATTS Water Pressure Regulator Valve, 1-1/2 In. (1 1/2 LF223-S)
- WATTS Pressure Regulator, FNPT Connection (BD1156F)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4002SK4PXX4B)
- Watts Pressure Regulators