Shop All Pressure Regulators
Watts
Pressure Regulator, 1/4 In, 0 to 125 psi
Mfr # p-60
Zoro # G1322666
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4 in
- Series P60
- Outlet Size 1/4 in
- Length 2 in
- Body Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # p-60
- Zoro # G1322666
- UPC # 098268372014
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 2 in |
Height | 3 in |
Details
Item | Pressure Regulator |
Series | P60 |
Body Material | Thermoplastic |
Max. Pressure | 300 psi |
Max. Temp. | 150 Degrees F |
Pressure Adjustment Range | 0 to 125 psi |
Seal Material | Buna N |
Standards | NSF Approved FDA Grade |
Description
Pressure Regulator, Series P60, Body Material Thermoplastic, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 in, Height 3 in, Pressure Adjustment Range 0 to 125 psi, Seal Material Buna N, Max. Temp. 150 Degrees F, Max. Pressure 300 psi, Standards NSF Approved FDA Grade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T4100NL FL x MIP COUPLING (313-005NL)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-1.5-316-VITON)
- CHICAGO FAUCET Gasket, 40Mm Cartridge (2200-024JKABNF)
- MOEN Aerator (163847)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (1/2 LF263AP 20-175)
- WATTS Pressure Regulator, 3/8 In, 10 to 125 psi (3/8 LF26A 10-125)
- WATTS Water Pressure Regulator Valve, 1-1/4 In. (1 1/4 LF223-S)
- WATTS Pressure Regulator, 1/4 In, 3 to 50 psi (1/4 LF 263A-B3-50PSI)
- WATTS Water Pressure Regulator Valve, 3/8 In. (3/8 LF263A 10-125)
- WATTS Water Pressure Regulator Valve, 3/8 In. (3/8 LF26A 1-25)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- Watts Pressure Regulators