Shop All Pressure Regulators
Watts
Pressure Regulator, 1/2 In, 3 to 50 psi
Mfr # 1/2 LF 26AB
Zoro # G0736111
original price:
$175.99
14% off
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Series LF26A
- Inlet Size 1/2 in
- Outlet Size 1/2 in
- Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 1/2 LF 26AB
- Zoro # G0736111
- UPC # 098268520934
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/2" |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Length | 2 1/8 in |
Height | 4 3/8 in |
Details
Item | Pressure Regulator |
Series | LF26A |
Body Material | Lead Free Brass |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Application | Beverage Dispensers, Ice Cube Machines |
Standards | NSF approved |
Pressure Adjustment Range | 3 to 50 psi |
Description
Pressure Regulator, Series LF26A, Body Material Lead Free Brass, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 2 1/8 in, Height 4 3/8 in, Pressure Adjustment Range 3 to 50 psi, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards NSF Approved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3" x 3-1/2" Black Pipe Nipple Sch 40 (0330045600)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00019)
- GUARDIAN EQUIPMENT Eyewash Foam Filter, GS-Plus, 1-1/8 in Dia, Polyurethane, Black, 6 PK (470-004R)
- ZORO SELECT Dishwasher Tailpiece, Chrome Drain (35088)
- WATTS Pressure Regulator, 3/8 In, 100 to 300 psi (3/8 SS 263A 100 300)
- WATTS Steam Pressure Regulator, 2in, 5-40psi (152A 5-40)
- WATTS Water Pressure Regulator Valve, 1/2 In. (1/2 LF263A 50-175)
- WATTS Water Pressure Regulator Valve, 1 In. (1 LFU5B-LP-Z3)
- WATTS Steam Pressure Regulator, 1in, 30-140psi (152A 30-140)
- WATTS Water Pressure Regulator Valve, 3/8 In. (3/8 LF26A 1-25)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BF)
- Watts Valves