Shop All Pressure Regulators
Watts
Pressure Regulator, 1/2 In, 20 to 175 psi
Mfr # 1/2 LF263AP 20-175
Zoro # G5297747
original price:
$465.99
12% off
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LF263A
- Inlet Size 1/2 in
- Outlet Size 1/2 in
- Gauge Port Size 1/2 in
- Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 1/2 LF263AP 20-175
- Zoro # G5297747
- UPC # 098268007299
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Gauge Port Size | 1/2 in |
Length | 2 1/8 in |
Height | 4 3/8 in |
Details
Item | Pressure Regulator |
Series | LF263A |
Connection Type | FNPT |
Body Material | Lead Free Brass |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Application | Water |
Pressure Adjustment Range | 20 to 175 psi |
Description
Pressure Regulator, Series LF263A, Body Material Lead Free Brass, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 2 1/8 in, Height 4 3/8 in, Application Water, Connection Type FNPT, Pressure Adjustment Range 20 to 175 psi, Gauge Port Size 1/2 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN H-543-ASD SCREWDRIVER STOP KIT 3/4 IN (3308861)
- KOHLER Stronghold Seat W/ S.S. Check Hinge (4731-SC-96)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- BK RESOURCES Pre-Rinse Riser, 24" Riser Pipe Replacement (BK-PR-24RP-G)
- WATTS Pressure Regulator, 3/4 In, 10 to 60 psi (LFH560-G-3/4)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (SS 263 A D 20 175)
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 SS263AP-M1-AB 3-50 PSI)
- WATTS Water Pressure Regulator Valve, 1/4 In. (1/4 LF263A 10-125)
- WATTS Pressure Regulator, 1/4 In, 10 to 125 psi (1/4 LF26A 10-125)
- WATTS Water Pressure Regulator Valve, 3/8 In. (3/8 LF263A 10-125)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, NON-Relieving, T70 Series, 1-60 PSIG, 1/2in Port (960-160-002)
- Watts Valves