Shop All Pressure Regulators
Watts
Pressure Regulator, 1/2 In, 10 to 25 psi
Mfr # 1156F-A
Zoro # G5308782
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1156F
- Inlet Size 1/2 in
- Outlet Size 1/2 in
- Connection Type FNPT
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 1156F-A
- Zoro # G5308782
- UPC # 098268020557
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Length | 3 1/2 in |
Height | 5 3/4 in |
Details
Item | Pressure Regulator |
Series | 1156F |
Connection Type | FNPT |
Body Material | Bronze |
Max. Pressure | 100 psi |
Max. Temp. | 212 Degrees F |
Pressure Adjustment Range | 10 to 25 psi |
Application | Water |
Description
Pressure Regulator, Series 1156F, Body Material Iron, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 3 1/2 in, Height 5 3/4 in, Application Water, Connection Type MNPT, Pressure Adjustment Range 10 to 25 psi, Max. Temp. 212 Degrees F, Max. Pressure 100 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNB11)
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y89)
- PARKER 3/8" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-6-6)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (7052990)
- WATTS Pressure Regulator, 1/8 In, 0 to 60 psi (1/8 LF560 0-60)
- WATTS Pressure Regulator, 3/8 In, 50 to 175 psi (3/8 LF26A 50-175)
- WATTS Water Pressure Regulator Valve, 3 In. (3 LFN223M1-B)
- WATTS Pressure Regulator, 1/4 In, 1 to 25 psi (1/4 LF 26AA)
- WATTS Pressure Regulator, 1/4 in., 0 to 50 psi (1/4 LF215M1 0-50)
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 LF 26AB)
- MAXITROL 2-1/2 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 in. (325-11L-2-1/2)
- Watts Valves