Shop All Pressure Reducing Valves
Watts
Pressure Reducing Valve, 3 In, Flanged
Mfr # M115-3 FL
Zoro # G3396811
Free Shipping & Returns
$2,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Inlet Size 3"
- Port Size 1/2" x 1/2" x 3/8"
- Connection Type Flanged
- Body Material Ductile Iron ASTM A536
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # M115-3 FL
- Zoro # G3396811
- UPC # 098268542097
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3" |
Inlet Size | 3" |
Port Size | 1/2" x 1/2" x 3/8" |
Details
Connection Type | Flanged |
Body Material | Ductile Iron ASTM A536 |
Max. Pressure | 300 psi |
Pressure Adjustment Range | 50 to 165 psi |
Stem Material | 304 Stainless Steel |
Item | Pressure Reducing Control Valve |
Coating | Fusion Bonded Epoxy Lined and Coated |
Elastomer Material | Buna N |
Max. Continous Flow Rate | 485 gpm |
Max. Intermittent Flow Rate | 590 gpm |
Max. Fluid Temp. | 160 Degrees F |
Trim Material | 316 Stainless Steel |
Pilot Adjustment Range | 30 to 300 psi |
Operating Pressure | 250 psi |
Nut Material | 304 Stainless Steel |
Valve Type | Full Port |
Cover Material | Ductile Iron |
Max. Continuous Flow Rate | 485 gpm |
Spring Material | 302 Stainless Steel |
Standards | ASTM A536, NSF Listed |
Description
Pressure Reducing Control Valve, Valve Type Full Port, Pipe Size 3 in, Connection Type Flanged, Operating Pressure 250 psi, Max. Continuous Flow Rate 485 gpm, Max. Intermittent Flow Rate 590 gpm, Port Size 1/2 in x 1/2 in x 3/8 in, Max. Fluid Temp. 160 Degrees F, Pilot Adjustment Range 30 to 300 psi, Body Material Ductile Iron ASTM A536, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel, Stem Material 304 Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Reamer, Pipe, T Handle (130)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Matte Black (41942-BL)
- WHEELER-REX Tubing Cutter, 1/4" to 1-1/2" Cut Cap. (79022)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-015)
- WATTS Water Pressure Reducing Valve, 50 psi (1 LF25AUB-GG-Z3)
- WATTS Water Pressure Valve, 3/4in, 4-3/8inL (LFN45BM1-DU-PEX X PEX)
- WATTS Pressure Reducing Valve, 1-1/2 In (115-1 1/2 TH)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF N55BUM1)
- WATTS Water Pressure Reducing Valve, 50 psi (11/4 25AUB-GG-Z3)
- WATTS Water Pressure Reducing Valve, 85 psi (1 LF25AUB-HP-Z3)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-600XL)
- Watts Valves