Shop All Pressure Reducing Valves
Watts
Pressure Reducing Valve, 3 In, Flanged
Mfr # 115-3 FL
Zoro # G2709637
product price: $2,635.99
/ea
Free Shipping & Returns
$2,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Port Size 1/2" x 1/2" x 3/8"
- Connection Type Flanged
- Body Material Ductile Iron ASTM A536
- Valve Type Single Chamber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 115-3 FL
- Zoro # G2709637
- UPC # 098268541946
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3" |
Port Size | 1/2" x 1/2" x 3/8" |
Details
Connection Type | Flanged |
Body Material | Ductile Iron ASTM A536 |
Valve Type | Single Chamber |
Max. Fluid Temp. | 160 Degrees F |
Stem Material | 304 Stainless Steel |
Elastomer Material | Buna N |
Standards | ASTM A536, NSF Listed |
Max. Continuous Flow Rate | 460 gpm |
Item | Pressure Reducing Control Valve |
Max. Intermittent Flow Rate | 570 gpm |
Nut Material | 304 Stainless Steel |
Cover Material | Ductile Iron |
Operating Pressure | 250 psi |
Max. Continous Flow Rate | 460 gpm |
Coating | Fusion Bonded Epoxy Lined and Coated |
Trim Material | 316 Stainless Steel |
Pilot Adjustment Range | 30 to 300 psi |
Spring Material | 302 Stainless Steel |
Description
Pressure Reducing Control Valve, Valve Type Single Chamber, Pipe Size 3 in, Connection Type Flanged, Operating Pressure 250 psi, Max. Continuous Flow Rate 460 gpm, Max. Intermittent Flow Rate 570 gpm, Port Size 1/2 in x 1/2 in x 3/8 in, Max. Fluid Temp. 160 Degrees F, Pilot Adjustment Range 30 to 300 psi, Body Material Ductile Iron ASTM A536, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Pipe Vise 4'' (PV-4)
- KOHLER Washout Urinal, Wall Mount, Single Flush (K-4991-ETSS-0)
- DURAVIT DuraSystem Actuator Plate A1, for Toilet and WD1022 In Wall Tank (WD5008011090)
- WATTS Pressure Reducing Valve, 6 In, Flanged (M115-6 FL)
- WATTS Water Pressure Valve, 3/4in, 4-3/8inL (LFN45BM1-DU-PEX X PEX)
- WATTS Water Pressure Reducing Valve, 30 psi (3/4 LFU5B-LP-Z3)
- WATTS Water Pressure Reducing Valve, 50 psi (11/2 25AUB-GG-Z3)
- WATTS Water Pressure Valve, 4in, 20-100psi (LFF127W-206)
- WATTS Water Pressure Reducing Valve, 2in, 50 psi (LFU5B-Z3)
- ZURN Pressure Reducing Valve (212-500XL3Y)
- Watts Valves