Shop All Pressure Reducing Valves
Watts
Pressure Reducing Valve, 2 In, Threaded
Mfr # M115-2 TH
Zoro # G3326443
product price: $2,386.99
/ea
Free Shipping & Returns
$2,386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Inlet Size 2"
- Port Size 1/2" x 1/2" x 1/4"
- Connection Type Threaded
- Body Material Ductile Iron ASTM A536
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # M115-2 TH
- Zoro # G3326443
- UPC # 098268542066
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2" |
Inlet Size | 2" |
Port Size | 1/2" x 1/2" x 1/4" |
Details
Connection Type | Threaded |
Body Material | Ductile Iron ASTM A536 |
Max. Pressure | 300 psi |
Max. Intermittent Flow Rate | 265 gpm |
Item | Pressure Reducing Control Valve |
Pressure Adjustment Range | 50 to 165 psi |
Operating Pressure | 400 psi |
Max. Continous Flow Rate | 210 gpm |
Elastomer Material | Buna N |
Valve Type | Full Port |
Standards | ASTM A536, NSF Listed |
Max. Continuous Flow Rate | 210 gpm |
Spring Material | 302 Stainless Steel |
Coating | Fusion Bonded Epoxy Lined and Coated |
Nut Material | 304 Stainless Steel |
Pilot Adjustment Range | 30 to 300 psi |
Trim Material | 316 Stainless Steel |
Stem Material | 304 Stainless Steel |
Cover Material | Ductile Iron |
Max. Fluid Temp. | 160 Degrees F |
Description
Pressure Reducing Control Valve, Valve Type Full Port, Pipe Size 2 in, Connection Type Threaded, Operating Pressure 400 psi, Max. Continuous Flow Rate 210 gpm, Max. Intermittent Flow Rate 265 gpm, Port Size 1/2 in x 1/2 in x 1/4 in, Max. Fluid Temp. 160 Degrees F, Pilot Adjustment Range 30 to 300 psi, Body Material Ductile Iron ASTM A536, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 1/4" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN3)
- ABB 1 in. Rigid Offset (5175C)
- THRIFCO PLUMBING 1/2 X 3 Inch Stainless Steel Nipples, Packaged (9020005)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/4In (GAMS-44)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF U5BZ3)
- WATTS Pressure Reducing Valve, 4 In, Flanged (115-4 FL)
- WATTS Water Pressure Reducing Valves (1/2 LF223-HP)
- WATTS Water Pressure Reducing Valves (2 LF223-HP)
- WATTS Water Pressure Reducing Valve, 1 In. (1 LF 223)
- WATTS Watts 0009217 1/2" Pressure Reducing Valve LF 25AUB-Z3 (9217)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF10601)
- Watts Pressure Reducing Valves