Shop All Pressure Reducing Valves
Watts
Pressure Reducing Valve, 1-1/2 In
Mfr # 115-1 1/2 TH
Zoro # G2101583
product price: $1,886.99
/ea
Free Shipping & Returns
$1,886.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Port Size 1/4" x 1/2" x 1/8"
- Connection Type Threaded
- Body Material Ductile Iron ASTM A536
- Coating Fusion Bonded Epoxy Lined and Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 115-1 1/2 TH
- Zoro # G2101583
- UPC # 098268541922
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/2" |
Port Size | 1/4" x 1/2" x 1/8" |
Details
Connection Type | Threaded |
Body Material | Ductile Iron ASTM A536 |
Coating | Fusion Bonded Epoxy Lined and Coated |
Nut Material | 304 Stainless Steel |
Stem Material | 304 Stainless Steel |
Spring Material | 302 Stainless Steel |
Trim Material | 316 Stainless Steel |
Item | Pressure Reducing Control Valve |
Valve Type | Single Chamber |
Pilot Adjustment Range | 30 to 300 psi |
Max. Fluid Temp. | 160 Degrees F |
Cover Material | Ductile Iron |
Max. Continous Flow Rate | 125 gpm |
Max. Continuous Flow Rate | 125 gpm |
Standards | ASTM A536, NSF Listed |
Max. Intermittent Flow Rate | 158 gpm |
Operating Pressure | 400 psi |
Elastomer Material | Buna N |
Description
Pressure Reducing Control Valve, Valve Type Single Chamber, Pipe Size 1 1/2 in, Connection Type Threaded, Operating Pressure 400 psi, Max. Continuous Flow Rate 125 gpm, Max. Intermittent Flow Rate 158 gpm, Port Size 1/4 in x 1/2 in x 1/8 in, Max. Fluid Temp. 160 Degrees F, Pilot Adjustment Range 30 to 300 psi, Body Material Ductile Iron ASTM A536, Cover Material Ductile Iron, Elastomer Material Buna N, Nut Material 304 Stainless Steel, Spring Material 302 Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Barbed Plug, Polypropylene, White, 10 PK (PPM0808W-PK10)
- KOHLER Hose Assy, Valve Outlet, M10 X Qc (1345634)
- SLOAN Polished Chrome, Urinal/Water Closet (3325500)
- LEGEND VALVE 2-1/2" X 7" 304 SS NIPPLE (304-191)
- WATTS Water Pressure Reducing Valve, 1 In. (1 LF 223)
- WATTS Water Pressure Reducing Valve, 2in, 30 psi (LFU5B-LP-Z3)
- WATTS Pressure Reducing Valve, 6 In, Flanged (LFF115)
- WATTS Water Pressure Valve, 3/4in, 25-75psi (LFN45BM1-DU)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF U5BZ3)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF 25 AUB-Z3)
- HONEYWELL Ds06-101-Dus-Lf 3/4" Ds06 (DS06-101-D)
- Watts Valves