Shop All Pressure Reducing Valves
Watts
Press Reducing Valve, 25-75, 1", 0009638
Mfr # 0009638
Zoro # G9549467
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Inlet Size 1"
- Connection Type FNPT x FNPT
- Body Material Lead Free Brass
- Max. Pressure 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0009638
- Zoro # G9549467
- UPC # 00013263563731
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Inlet Size | 1" |
Height | 6.24" |
Length | 4-1/8" |
Details
Connection Type | FNPT x FNPT |
Body Material | Lead Free Brass |
Max. Pressure | 400 psi |
Max. Temp. | 180 Degrees F |
Pressure Adjustment Range | 25 to 75 psi |
Item | Press Reducing Valve,25-75#,1",0009638 |
Application | Water |
Description
Press Reducing Valve,25-75#,1 In.,0009638
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plug Button (78205-96)
- RECTORSEAL Water Heater Cleaner, 2-1/2 in.L x 11in.H (68708)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- WILKINS Zurn 1 in. FNPT Bronze Water Pressure Reducing Valve 1 in. FNPT 1 pc (1-70XL)
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF 25AUBZ3)
- WATTS Water Pressure Valve, 3/4in, 25-75psi (LFN45BM1-DU)
- WATTS Water Pressure Reducing Valve, 1/2in Size (1/2 LFN45BM1-PRESS)
- WATTS Water Pressure Reducing Valve, 3/4in Size (3/4 LFN45BM1-PRESS)
- WATTS Water Pressure Reducing Valve, 85 psi (1 LF25AUB-HP-Z3)
- WATTS Lf25Aub-Z3 3/4" Lead Free (LF25AUB-Z3)
- WATTS Water Pressure Reducing Valve, 1 In. (1 LFU5B-Z3)
- Watts Valves