Shop All Backflow Preventers
Watts
Portable Backflow Preventer, Watts 994
Mfr # 994BLT
Zoro # G2992351
product price: $5,471.99
/ea
Free Shipping & Returns
$5,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 stainless steel
- Temp. Range 33 Degrees to 110 Degrees F
- Width 10 in
- Pipe Size 2-1/2" x 3"
- Size 2 1/2 in to 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 994BLT
- Zoro # G2992351
- UPC # 098268544145
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 10 in |
Pipe Size | 2-1/2" x 3" |
Size | 2 1/2 in to 3 in |
Length | 37 1/2 in |
Details
Item | Portable Backflow Preventer |
Body Material | 304 stainless steel |
Temp. Range | 33 Degrees to 110 Degrees F |
Standards | AWWA C701 Meter Requirements |
Max. Pressure | 175 psi |
Max. Temp. | 140 Degrees F |
Series | Watts 994 |
Connection | FNPT x MNPT |
Material of Construction | Stainless Steel Body |
Brand & Series | WATTS 994 |
Description
Portable Backflow Preventer, Series Watts 994, Size 2 1/2 in to 3 in, Connection FNPT x MNPT, Body Material Stainless Steel, Temp. Range 33 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width 10 in, Length 37 1/2 in, Standards AWWA C701 Meter Requirements
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Disposal Flange (11352-BS)
- EVERFLOW Straight Copper Coupling Fitting with Rolled Tube Stop 1/2'' (CCRC0012)
- DELTA Flynn Oil Rubbed Bronze Towel Ring Die Cast Zinc (FLY46-OB)
- BECK 1-1/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722588)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2X1/2 LF7RU2-U2)
- WATTS Backflow Preventer, Size 2", 150 psi (2 800M4-QT)
- WATTS Backflow Preventer, High Investment Level (2 LF919-QT-S-FS)
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-FN)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 009M3-QT)
- WATTS Double Check Valve, Watts 719, 3/4in, FNPT (LF719-QT-S)
- ZURN Backflow Preventer, 2" Size, MNPT, 175 psi (2-350)
- Watts Valves