Shop All Valve Accessories
Watts
Nozzle and Arm Assembly, For 2ZDR7, Brass
Mfr # Rl 600 V
Zoro # G2269662
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr No. RL-600
- Flow Rate 6.5 gpm @ 50 psi
- Connection 1/2 in FNPT x 1-1/4 in MNPT
- Material of Construction Brass
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # Rl 600 V
- Zoro # G2269662
- UPC # 098268435740
- Country of Origin Mexico
- Category Valve Accessories
Dimensions
Length | 10 in |
Details
Item | Nozzle and Arm Assembly |
For Use With | Mfr No. RL-600 |
Flow Rate | 6.5 gpm @ 50 psi |
Connection | 1/2 in FNPT x 1-1/4 in MNPT |
Material of Construction | Brass |
Max. Temp. | 140 Degrees F |
Max. Pressure | 75 psi |
Accessory Type | Nozzle and Arm Assembly |
Description
Nozzle and Arm Assembly, For Use With Mfr No. RL-600, Connection 1/2 in FNPT x 1-1/4 in MNPT, Flow Rate 6.5 gpm @ 50 psi, Max. Pressure 75 psi, Max. Temp. 140 Degrees F, Length 10 in, Material of Construction Brass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 PK25 (584-030P25GR)
- MUELLER BALL VALVE BRS FIP 1.5"" (107-407NL)
- KOHLER O'Ring, 1.174X.103 (71015)
- MOEN Tiffin 2H High Arc Srn (WS84876SRN)
- WATTS Air Gap, 1/4 to 1/2 In, Use w/Series 909 (909 AGA)
- WATTS Test Cock, 1/8 In, Use w/Watts RK-SAE-TC (RK-SAE-TC 1/8 SAE)
- WATTS Test Cock, 1/4 in. MNPT, Lead Free (1/4 LFTC)
- WATTS Air Gap, 3 In, NPT, Use w/Watts Series 909 (909 AGK 4-6 8-10 M1)
- WATTS Test Cock, 1/8 In, Use w/Backflow Prevent (1/8 LF-NPT-TC)
- WATTS Tank Adapter, Livestock Tanks, 1 1/4 In (UA 600)
- ZURN Vessel Repair Kit, 114 in. to 2 in. (RK114-350V)
- Watts Valves