Shop All Mixing Valves
Watts
Mixing Valve, Lead Free Brass
Mfr # 1/2 LF70A-F
Zoro # G4531082
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Brass
- Flow Rate 5.5 gpm at 10 psi
- Inlet Type Sweat
- Outlet Type Sweat
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/2 LF70A-F
- Zoro # G4531082
- UPC # 098268793666
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 3 11/16 in |
Overall Width | 2 1/32 in |
Size | 1/2" |
Connection Size - Inlet | 1/2 in |
Connection Size - Outlet | 1/2 in |
Details
Item | Mixing Valve |
Body Material | Lead Free Brass |
Flow Rate | 5.5 gpm at 10 psi |
Inlet Type | Sweat |
Outlet Type | Sweat |
Temp. Range | 120 Degrees to 160 Degrees F |
Max. Pressure | 150 psi |
Material of Construction | Lead Free Brass |
Connection | Sweat |
Series | LF70A |
Description
Mixing Valve, Body Material Lead-Free Brass, Flow Rate 5.5 gpm at 10 psi, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 120 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 3 11/16 in, Overall Width 2 1/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Mechanism Kit (93980)
- KINGSTON BRASS CC481 Straight Bath Supply (CC481)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/4" x 3/4" Pipe Size (1VGE5)
- LEGEND VALVE 1/2" F1960 CE RING BAG of 50 (460-923)
- WATTS Mixing Valve, 0.5 to 23 gpm, 3/4" Inlet Sz (3/4 LF1170M2-UT-PRESS)
- WATTS Mixing Valve, 0.5 to 23 gpm, 1/2" Inlet Sz (1/2 LF1170M2-UT-PRESS)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (1/2 LF 1170-UT-2 1/2)
- WATTS Mixing Valve, 0.5 to 23 gpm, 1" Inlet Sz (1 LF1170M2-UT-PRESS)
- WATTS Thermostatic Mixing Valve, 1 in. (LF1170-M2-QC)
- WATTS Thermostatic Mixing Valve, 1 in. (LFMMV-M1-US)
- HONEYWELL Am101-1Lf 3/4" Npt. Anti-Scald (AM101-1LF)
- Watts Mixing Valves