Shop All Mixing Valves
Watts
Mixing Valve, Brass, 20 gpm At 125 psi
Mfr # 1/2 LF MMV-PEX
Zoro # G0267671
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 20 gpm at 125 psi
- Inlet Type PEX
- Outlet Type Pex
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/2 LF MMV-PEX
- Zoro # G0267671
- UPC # 098268517064
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 5 9/16 in |
Overall Width | 5 1/4 in |
Size | 1/2" PEX |
Connection Size - Outlet | 1/2 in |
Connection Size - Inlet | 1/2 in |
Details
Item | Mixing Valve |
Body Material | Brass |
Flow Rate | 20 gpm at 125 psi |
Inlet Type | PEX |
Outlet Type | Pex |
Temp. Range | 80 Degrees to 120 Degrees F |
Max. Pressure | 150 psi |
Standards | ASSE 1016-96, ASSE 1017ASSE 1069 & ASSE 1070CSA B125 Certified |
Inlet Temperature (Cold) | 39 Degrees to 85 Degrees F |
Includes | Hex Wrench |
For Use With | Baths, Lavatories, Showers, Sinks |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
Material of Construction | Brass |
Series | LFMMV |
Description
Mixing Valve, Body Material Brass, Flow Rate 20 gpm at 125 psi, Inlet Type PEX, Outlet Type PEX, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 9/16 in, Overall Width 5 1/4 in, Inlet Temperature (Cold) 39 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Baths, Lavatories, Showers, Sinks, Includes Hex Wrench, Standards ASSE 1016-96, ASSE 1017ASSE 1069 & ASSE 1070CSA B125 Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOCI-USA Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Right Hinge Door (69431620R)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing CULLIGAN-RC-EZ-1 Replacement Water Filter Cartridge (CULLIGAN-RC-EZ-1)
- TYGON Tubing, 1/4 I.D., 10 ft., Clear, Flexible (ACF06017)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- WATTS Mixing Valve, Brass, 20 gpm At 125 psi (3/4 LF MMV-PEX)
- WATTS Mixing Valve, Brass, 20 gpm At 125 psi (1 LF MMV-PEX)
- WATTS Mixing Valve, 0.5 to 23 gpm, 3/4" Inlet Sz (3/4 LF1170M2-UT-PRESS)
- WATTS Mixing Valve, Lead Free Brass (1/2 LF70A-F)
- WATTS Mixing Valve, 0.5 to 12 gpm, 1" Inlet Sz (1 LFMMVM1-UT-PRESS)
- WATTS Thermostatic Mixing Valve (3/8 LFUSG-B-SC M3)
- LEONARD VALVE Emergency Shower Valve, 1 in Inlet (6040-LF)
- Watts Valves