Shop All Mixing Valves
Watts
Mixing Valve, Brass, 0.5 to 23 gpm
Mfr # 3/4 LF 1170-US
Zoro # G1626161
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 0.5 to 23 gpm
- Inlet Type Solder
- Outlet Type Solder
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LF 1170-US
- Zoro # G1626161
- UPC # 098268517019
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Height | 5 7/16 in |
Overall Width | 4 7/8 in |
Size | 3/4" |
Connection Size - Inlet | 3/4 in |
Connection Size - Outlet | 3/4 in |
Overall Length | 4 7/8 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size - Hot | 3/4 in |
Inlet Connection Size - Cold | 3/4 in |
Description
Thermostatic Mixing Valve, Body Material Brass, Flow Rate 0.5 to 23 gpm, Inlet Type Solder, Outlet Type Solder, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 5 7/16 in, Overall Width 4 7/8 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, Includes Check Valves, Integral Filter Washers, Locking Mechanism, Solid Wax Hydraulic Principle Thermostat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket Weld 316 SS Coupling (60FC111SW010)
- JOMAR VALVE 1-1/4" NPT Italian Brass Ball Valve (T-100NE)
- SHAW PLUGS Expansion Plug, Snap-Tite, 13/16 In (51408)
- SMITH-COOPER Elbow 45, Galvanized, 150lb, 2-1/2" (4316010668)
- WATTS Thermostatic Mixing Valve (3/8 LFUSG-B M3)
- WATTS Mixing Valve, Brass, 20 gpm At 125 psi (1 LF MMV-PEX)
- WATTS Thermostatic Mixing Valve, 3/4 in. (LFMMV-M1-UT)
- WATTS Mixing Valve, Brass, 23 gpm, 5-9/16 In. H (1/2 LF1170M2-PEX)
- WATTS Mixing Valve, 0.5 to 23 gpm, 1/2" Inlet Sz (1/2 LF1170M2-UT-PRESS)
- WATTS Thermostatic Mixing Valve (3/8 LFUSG-B-SC M3)
- HONEYWELL Am100-1Lf Am-1 1/2" Npt. Lead (AM100-1LF)
- Watts Mixing Valves