Shop All Mixing Valves
Watts
Mixing Valve, 0.5 to 23 gpm, 3/4" Inlet Sz
Mfr # 3/4 LF1170M2-UT-PRESS
Zoro # G4016369
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Copper-Silicon Alloy
- Flow Rate 0.5 to 23 gpm
- Inlet Type Press
- Outlet Type Press
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LF1170M2-UT-PRESS
- Zoro # G4016369
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Height | 5 11/16 in |
Overall Width | 5 1/2 in |
Connection Size - Inlet | 3/4 in |
Connection Size - Outlet | 3/4 in |
Details
Item | Mixing Valve |
Body Material | Lead Free Copper-Silicon Alloy |
Flow Rate | 0.5 to 23 gpm |
Inlet Type | Press |
Outlet Type | Press |
Temp. Range | 90 Degrees to 160 Degrees F |
Max. Pressure | 150 psi |
Standards | ASSE 1017, CSA B125 |
For Use With | Radiant Heat Applications, Hot Water Supply Systems |
Inlet Temperature (Hot) | 120 Degrees to 200 Degrees F |
Inlet Temperature (Cold) | 40 Degrees to 85 Degrees F |
Includes | Adjustment Cap |
Compliance | IAMPO, UPC |
Series | LF1170 |
Description
Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 0.5 to 23 gpm, Inlet Type Press, Outlet Type Press, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 5 11/16 in, Overall Width 5 1/2 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Radiant Heat Applications, Hot Water Supply Systems, Includes Adjustment Cap
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Tap Wrench, 3/4 To 1 3/4 In, Iron (3932)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-9000SK-B-12p-17091)
- EVERFLOW FIP Cast Brass Gate Valve 1" (205T001-NL)
- KIPP Tube clamps cross aluminum (K0474.54040)
- WATTS Thermostatic Mixing Valve, 1/2 in. (LFMMV-M1-UT)
- WATTS Thermostatic Mixing Valve, 3/4 in. (LF1170-M2-QC)
- WATTS Mixing Valve, Brass, 0.5 to 20 gpm (3/4 LF MMV-US)
- WATTS Mixing Valve, 0.5 to 23 gpm, 1/2" Inlet Sz (1/2 LF1170M2-UT-PRESS)
- WATTS Mixing Valve, 0.5 to 23 gpm, 1" Inlet Sz (1 LF1170M2-UT-PRESS)
- WATTS Thermostatic Mixing Valve (3/8 LFUSG-B M3)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 39 gpm (XL-82-LF-BDT)
- Watts Mixing Valves