Shop All Water Detectors
Watts
Lead Free Water Detector Shutoff, 3/4 in.
Mfr # 3/4" LFWDS-SP-R
Zoro # G6222133
original price:
$576.99
4% off
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standing Pilot, Right Hand Thread
- Size 3/4 in
- Connection Type FNPT
- Height 4 1/8 in
- Max. Temp. (F) 210 Degrees Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 3/4" LFWDS-SP-R
- Zoro # G6222133
- UPC # 098268065695
- Country of Origin United States
- Category Water Detectors
Dimensions
Size | 3/4 in |
Height | 4 1/8 in |
Width | 3 5/8 in |
Pipe Size | 3/4 in |
Description
Water Detection System, Includes Batteries Yes, Maximum Operating Temperature 210 Degrees F, Mounting Location Water Supply Line, Operating Voltage 120V AC, Detector Type Leak Detector and Shutoff, Power Source Battery, Connection Type FNPT, Current 70 mA, Features Lead Free, Resettable, Testable, Includes Control Unit, Power Cutout Module, Water Dam, Water Detector Pad, Maximum Operating Pressure 150 psi, Operating Frequency 60 Hz, Pipe Size 3/4 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" Root Cutter For 7/8" Sectional Cable (48-53-3834)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310040001)
- ZORO SELECT 3/4" x 1-3/8" Black Close Pipe Nipple Sch 160 (82500)
- KOHLER Statement 100Cm Slidebar Vibrant Brushed Nickel (26313-BN)
- FLOODMASTER Water Alarm with Security System Tie In (RS-096)
- FLOODMASTER Water Heater Leak Detection System, 3/4In (RS-094-3/4)
- LEVEL SENSE Water Leak Floor Sensor with 30 FootCable, Works with Level Sence Products (LS-LEAK-10M)
- KOHLER H2Wise+ Sh Water Monitor&Auto Shutoff (33604-NA)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK6)
- FLOODMASTER Battery Operated Water Alarm System (RS-095)
- RESIDEO Water Detector Cable Sensor, 5 ft. Cord L (CHWES41013/U)
- Watts Water Detectors