Shop All Backflow Preventers
Watts
Internal Backwater Valve, 4 In Pipe Dia
Mfr # BV-1004
Zoro # G2212131
original price:
$35.79
10% off
new price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slip
- Body Material Bronze, Neoprene
- Material of Construction Bronze and Neoprene
- Connection Slip-On
- Color - Drains Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # BV-1004
- Zoro # G2212131
- UPC # 098268351897
- Country of Origin Taiwan, Province of China
- Category Backflow Preventers
Dimensions
Pipe Dia. - Drains | 4 in |
Overall Dia. (In.) | 3-7/8 |
Fits Pipe Size | 4 in |
Fits Drain Size | 4 in |
Overall Diameter | 3 7/8 in |
Details
Connection Type | Slip |
Body Material | Bronze, Neoprene |
Item | Internal Backwater Valve |
Material of Construction | Bronze and Neoprene |
Connection | Slip-On |
Color - Drains | Black |
Material of Construction - Drains | Bronze, Neoprene |
Connection - Drains | Slip |
For Use With | 4 in Pipes |
Includes | Bolts, Bronze Compression Plates, Neoprene Gasket, Sealing Float, Stainless Steel Light Tension Closure Spring |
Product Type | Backwater Valve |
Material | Bronze, Neoprene, Stainless Steel |
Shape | Round |
Ligature Resistant | No |
Color | Black |
Description
Backwater Valve, Overall Diameter 3 7/8 in, Shape Round, Product Type Backwater Valve, Includes Bolts, Bronze Compression Plates, Neoprene Gasket, Sealing Float, Stainless Steel Light Tension Closure Spring, Material Bronze, Neoprene, Stainless Steel, Color Black, Ligature Resistant No, Fits Pipe Size 4 in, Fits Drain Size 4 in, Connection Type Slip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, EPDM 5/8 In OD, 100 Ft. (1526-375625)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3260)
- SWIFT GREEN FILTERS SGF-2000 Rx Replacement Water Filter for Insinkerator F-2000 (SGF-2000 Rx)
- B & K NIPPLE GALV 3""X4"" (570-040BC)
- WATTS Backflow Preventer, Size 3/4", 125 psi (3/4 NF8)
- WATTS Double Check Valve Assembly, Watts 007 (007M2QTS-3/4)
- WATTS Reduced Pressure Zone Backflow Preventer (009-M1-QTS)
- WATTS Double Check Valve Assembly, Watts 007 (007MIQTS-1)
- WATTS Backflow Preventer, High Investment Level (3/4 LF919-QT-S-FS)
- WATTS Anti-Siphon Backflow Preventer, Watts 008 (1 LF 008PCQT-1)
- WATTS Double Check Valve, Watts709, 6in, 16inH (LF709-NRS)
- Watts Backflow Preventers