Shop All Wall Hydrants
Watts
Hydrant Key, HY1 Wall Hydrants
Mfr # HY-1
Zoro # G0865137
original price:
$11.45
14% off
new price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Chrome Brass
- For Use With Watts(R) HY1 Wall Hydrants
- Material Chrome Brass
- Accessory Type Hydrant Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # HY-1
- Zoro # G0865137
- UPC # 098268476415
- Country of Origin United States
- Category Wall Hydrants
Details
Item | Hydrant Key |
Body Material | Chrome Brass |
For Use With | Watts(R) HY1 Wall Hydrants |
Material | Chrome Brass |
Accessory Type | Hydrant Key |
Description
Hydrant Key, Chrome Brass, For Use With Watts(R) HY1 Wall Hydrants
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-1009 NO LEAD BALL VLV (101-644NL)
- WHEELER-REX T Torque Wrench, 5/16, 3/8 in Cap, 80 in lb (1982)
- AB&A 3" " Dia., Brass, Brass Finish, Los Angeles Style, Cover (60363)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1" Pipe Size, FNPT x FNPT (9819-010)
- WATTS Frostproof Enclosed Wall Hydrant, 12 In. (HY-725-12)
- WATTS Wall Hydrant, 3 In (HY 430)
- WATTS Frostproof Enclosed Wall Hydrant, 14 In. (HY-725-14)
- WATTS Enclosed Wall Hydrant, 4 In. (HY-330)
- WATTS Frostproof Wall Hydrant, 14 In. (HY-420-14)
- WATTS Frostproof Enclosed Wall Hydrant, 8 In. (HY-725-8)
- WATTS Frostproof Wall Hydrant, 12 In. (HY 420 12)
- Watts Valves