Shop All Vacuum Breakers
Watts
Hose Connection Vacuum Breaker, 3/4 in.
Mfr # LF8B
Zoro # G5388284
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type GHT
- Material of Construction Lead Free Brass
- Width 1 3/8 in
- Seal Silicone
- Standards ANSI A112.1.3, ASSE 1011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # LF8B
- Zoro # G5388284
- UPC # 098268042535
- Country of Origin Mexico
- Category Vacuum Breakers
Dimensions
Width | 1 3/8 in |
Height | 1 1/2 in |
Size | 3/4" |
Pipe Size | 3/4" |
Details
Item | Hose Connection Vacuum Breaker |
Connection Type | GHT |
Material of Construction | Lead Free Brass |
Seal | Silicone |
Standards | ANSI A112.1.3, ASSE 1011 |
Max. Pressure | 125 psi |
Temp. Range | 33 Degrees to 180 Degrees F |
Compliance | ANSI A112.1.3, ASSE 1011, Lead Free |
Body Material | Lead Free Brass |
Series | LF8 |
Description
Hose Connection Vacuum Breaker, Size 3/4 in, Connection Type GHT, Material of Construction Lead Free Brass, Seal Silicone, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 1 1/2 in, Width 1 3/8 in, Standards ANSI A112.1.3, ASSE 1011, Compliance ANSI A112.1.3, ASSE 1011, Lead Free
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-1960NL PEX BALL VALVE (101-544NL)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 56 11)
- ANVIL 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310500608)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 25 Micron, 2-1/2" O.D., 10 in H (555217-75)
- WATTS Anti-Siphon Vacuum Breaker, 3/8 in. (LF288A-3/8)
- WATTS Vacuum Breaker, 1-1/2inH, Tamper-Proof (LF8AC)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-1/4)
- WATTS Anti-Siphon Vacuum Breaker, 1/4 in. (LF288A-1/4)
- WATTS Watts 3/4" 912HP Vacuum Breaker (386447)
- WATTS Watts 3/4" LF8C Vacuum Breaker (792087)
- ARMSTRONG INTERNATIONAL Thermostatic Air-Vent and Vacuum Breaker (TAVB-3)
- Watts Valves